Beli peacock dial di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tanita Digital Thermometeratribut:
- Content Set: CR2032 coin-type lithium battery x 1
- Depth (mm): 16
- Display Temperature Range (°C): -50 to 250
- Height (mm): 37
- Material: Heat-resistant ABS, PET, stainless steel
- Measurement Temperature Range (°C): -50 to 250
- Minimum Temperature Display (°C): 0.1
- Operating Temperature Range (°C): 0 to 50 (body)
- Power Source: CR2032 coin-type lithium battery x 1 (included for testing)
- Probe Length (mm): 4x110
- Waterproof Performance: IPX7
- Width (mm): 217
- Width x Depth x Height (mm): 37x16x217
- Insize Long Stylus Dial Test Indicator (Indikator Dial Stroke Panjang)Deskripsi:- Meet DIN2270; - Ceramic bearing; - Anti magnetic carbide contact point; - Two measuring directions; - Supplied with one clamp : diameter ø8mm; - Optional accessory : Styliatribut:
- Graduation (mm): 0.01
- Accuracy (µm): 13
- Hysteresis (µm): 3
- monotaro.id Hex Bolt Nut Small Pack A-325 (Baut Mur Hexagonal)Deskripsi:Informasi Produk : Baut dilengkapi dengan sertifikat min.order 5 Jutaatribut:
- Material: Baja A-325
- Treatment Surface: Heat-treated Steel
- Drat Type: Half drat
- monotaro.id Hex Bolt A325 (Baut Hexagonal)atribut:
- Material: Baja A325
- Surface Treatment: Heat Treated Steel
- Non Brand Card Plastic Sleeve (Plastik Kartu)atribut:
- Color: Transparent
- Material: Plastic PVC
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:-Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Battery Voltage (V): 18
- Mitutoyo Test Indicator Clamp with Dovetail (Stylus Dan Collar)atribut:
- Mitutoyo Product Number: 900320
- Conform: 513 series test indicator (lever Type dial gauge) phi 6, for phi 9.5
- HSA Hex Bolt Nut ASTM A325 (Baut Mur Hexagonal)Deskripsi:Informasi Produk : - Baut akan dilengkapi dengan sertifikat jika order minimal 1 Juta Rupiah.- Baut A325 dan Mur 2H
- TAF Baut Baja A325 Full Dratatribut:
- Drat Size: T 13
- Grade: A325
- Onoyoshi Hard Card Case (Kotak Kartu Nama)atribut:
- Specification: Soft type
- Thickness (mm): 0.3
- TRUSCO Card Case Hard Type (Dompet kartu)Deskripsi:-With 0.5mm thickness, it has moderate thickness, is hard to bend, and durable.-There is no concern to damage or scratch contents when storing drawings, circulating documents, etc.
- monotaro Soft Card Case (Tempat Kartu Nama)Deskripsi:Finally each size is complete -It is a flexible soft type card case that is convenient for storage such as documents and cards. To keep documents and cards and organize them.atribut:
- Thickness (mm): 0.6
- Onoyoshi Recycle Card Case (Hard Type) (Tempat Kartu Nama)Deskripsi:-Environmentally friendly recycled pet resin.-Transparency is high and there is no transfer of printed items.
- monotaro Rigid Card Case (Tempat Kartu Nama)Deskripsi:Finally each size is complete -It is a hard type card case that can be stored without folding documents, cards etc. To keep documents and cards and organize them.atribut:
- Thickness (mm): 0.4
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)Deskripsi:Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.atribut:
- Long Form Calibration Certificate: No
Daftar Harga peacock dial Terbaru November 2026
| Insize Clamps for Dial Test Indicators (Klem Indikator Uji Dovetail) | Rp129.900 |
| Insize Dial Test Indicator Centering Holder | Rp329.900 |
| Tanita Digital Thermometer | Rp829.900 |
| Insize Long Stylus Dial Test Indicator (Indikator Dial Stroke Panjang) | Rp2.399.900 |
| monotaro.id Hex Bolt Nut Small Pack A-325 (Baut Mur Hexagonal) | Rp83.900 |
| monotaro.id Hex Bolt A325 (Baut Hexagonal) | Rp82.900 |
| Non Brand Card Plastic Sleeve (Plastik Kartu) | Rp21.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| Mitutoyo Contact Point (Kabel Koneksi) | Rp77.900 |
| METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp15.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/prP106621927-1.jpg)


/3lP106623129-1.jpg)
/j6P105456690-2.jpg)
/euP105734534-1.jpg)
/P101543840-1.jpg)
/P102944578-1.jpg)
/4rP103939171-1.jpg)
/9xP103564357-1.jpg)
/f7P103620547-1.jpg)
/nhP105719845-1.jpg)

/mmP102033814-2.jpg)
/6bP102716227-8.jpg)
/P102232576-1.jpg)
%20(Tempat%20Kartu%20Nama)/P102761096-1.jpg)
/g7P102232583-10.jpg)
/r7P109328979-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)